80TTA35-70-2
Description
80TTA35-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA35-70-2
BDI # 26376765
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
PHS 80-1A35
Description
PHS 80-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A35
BDI # 1288447
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.711
Global Part Number GPN:
571961
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore