H80A80 X 16IN PLAIN BORE
Description
H80A80 X 16IN PLAIN BORE SPROCKET ; 26.05" OD X 1" P STEEL
Part # H80A80 X 16IN PLAIN BORE
BDI # 21558737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
16 Inch Plain Bore
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
80A80
Description
80A80 ROLLER CHAIN SPROCKET ; 1" P 80T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A80
BDI # 624459
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Global Part Number GPN:
31890
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
PHS 80-1A80
Description
PHS 80-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A80
BDI # 1288477
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
80A80H
Description
80A80H SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80A80H
BDI # 21516225
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore