Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Global Part Number GPN:
30308
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
80C39 X 2-7/16 MTO
Description
80C39 X 2-7/16 MTO SPLIT SPROCKET ; S-3 HUBS 2-7/16" ID BRONZE BUSHED
Part # 80C39 X 2-7/16 MTO
BDI # 25166113
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Finished Bore
H80C70 X 1-1/2 KW 2SS
Description
H80C70 X 1-1/2 KW 2SS CHAIN SPROCKET
Part # H80C70 X 1-1/2 KW 2SS
BDI # 21579549
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
80C37HT SPLIT 2-7/16 KW 2SS
Description
80C37HT SPLIT 2-7/16 KW 2SS SPROCKET ; 2-7/16IN BORE 37 TEETH STEEL C HUB
Part # 80C37HT SPLIT 2-7/16 KW 2SS
BDI # 21471436
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
QD Bushing
Global Part Number GPN:
31098
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed