H80B14F X 1-3/16
Description
H80B14F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H80B14F X 1-3/16
BDI # 916967
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
39298
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS14HT 1 3/16
Description
80BS14HT 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 80BS14HT 1 3/16
BDI # 624554
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
33862
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
H80A14
Description
H80A14 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 14T A-PLATE W/HT
Part # H80A14
BDI # 913817
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
H80B14F X 1-1/2
Description
H80B14F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H80B14F X 1-1/2
BDI # 916971
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
39294
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS14SS X 1IN PB MTO
Description
80BS14SS X 1IN PB MTO SPROCKET ; STAINLESS STEEL
Part # 80BS14SS X 1IN PB MTO
BDI # 24571265
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.981
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore