D80CTB68
Description
D80CTB68 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80CTB68
BDI # 608130
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30407
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Bushed
D80CTB76
Description
D80CTB76 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80CTB76
BDI # 608131
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30408
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
Duplex Type
Global Part Number GPN:
36458
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Rough Bore
D80CTB36
Description
D80CTB36 ROLLER CHAIN SPROCKET ; 1" P 25T HT DOUBLE BORE FOR 3020 BUSH
Part # D80CTB36
BDI # 608125
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30402
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
D80C60 HDN
Description
D80C60 HDN SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # D80C60 HDN
BDI # 21516163
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore