D80CTB45
Description
D80CTB45 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80CTB45
BDI # 608127
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30404
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Rough Bore
D80B45H X 2-15/16
Description
D80B45H X 2-15/16 ROLLER CHAIN SPROCKET ; 14.9" OD X 3-1/8" LTB X 1" P STEEL
Part # D80B45H X 2-15/16
BDI # 21558787
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
D80R45
Description
D80R45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D80R45
BDI # 312040
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Split Taper Bushing
Global Part Number GPN:
10060
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Duplex Type
Global Part Number GPN:
30705
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Rough Bore