Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
E80B12H
Description
E80B12H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 12 TEETH PILOT BORE
Part # E80B12H
BDI # 20645367
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
E80C12 REBORED
Description
E80C12 REBORED ; INV 6816989 SPROCKET
Part # E80C12 REBORED
BDI # 20653351
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
E80B12H
Description
E80B12H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B12H
BDI # 608677
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Triplex Type
Global Part Number GPN:
30873
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
HT80B12
Description
HT80B12 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B12
BDI # 913636
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
572383
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore