E80C14H X 2-1/8 KW 2SS
Description
E80C14H X 2-1/8 KW 2SS SPROCKET ; 14 TEETH 2-1/8" BORE TYPE C
Part # E80C14H X 2-1/8 KW 2SS
BDI # 22322843
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
HT80B14
Description
HT80B14 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B14
BDI # 913638
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Global Part Number GPN:
572542
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
E80C14H X 2-7/16 1/2KW 2SS
Description
E80C14H X 2-7/16 1/2KW 2SS CHN SPROCKET ; 14T 80-3CHAIN
Part # E80C14H X 2-7/16 1/2KW 2SS
BDI # 24320059
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
E80B14H
Description
E80B14H ROLLER CHAIN SPROCKET ; 1" P 14T HT TRIPLE 1" MIN PLAIN BORE
Part # E80B14H
BDI # 608679
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Triplex Type
Global Part Number GPN:
30875
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
E80BS14H 2 KW 2SS
Description
E80BS14H 2 KW 2SS RC SPROCKET ; 1IN PITCH 14TEETH
Part # E80BS14H 2 KW 2SS
BDI # 21841942
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore