Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
QD Bushing
Global Part Number GPN:
30752
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
PHS 80-3C76
Description
PHS 80-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-3C76
BDI # 1288656
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Triplex Type
Global Part Number GPN:
36436
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
E80A76 X 8-1/8 MTO
Description
E80A76 X 8-1/8 MTO CHN SPROCKET
Part # E80A76 X 8-1/8 MTO
BDI # 24756515
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571403
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed