Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
QD Bushing
Global Part Number GPN:
30750
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
PHS 80-3C60
Description
PHS 80-3C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-3C60
BDI # 1288654
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
E80A52 X 5-1/4IN MTO
Description
E80A52 X 5-1/4IN MTO TRIPLE SPROCKET ; 80 ANSI 52 TEETH 5-1/4" BORE
Part # E80A52 X 5-1/4IN MTO
BDI # 26403053
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Split Taper Bushing
Global Part Number GPN:
571402
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Bushed