H80-4B33 X 2-15/16 KW 4SS
Description
H80-4B33 X 2-15/16 KW 4SS SPROCKET ; SPROCKET
Part # H80-4B33 X 2-15/16 KW 4SS
BDI # 21463122
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
With 4 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
F80C95 3-15/16 KW 2SS
Description
F80C95 3-15/16 KW 2SS SPROCKET ; 1IN PITCH 95 TEETH 3-15/16IN BORE
Part # F80C95 3-15/16 KW 2SS
BDI # 21967586
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
80-4B33Z 2-15/16 HT 3/4KW
Description
80-4B33Z 2-15/16 HT 3/4KW SPROCKET ; 4.981" OD X 1-9/16" LTB X 1" P STEEL
Part # 80-4B33Z 2-15/16 HT 3/4KW
BDI # 21558736
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
F80C14H 2-3/16 KW/SS
Description
F80C14H 2-3/16 KW/SS SPROCKET ; STOCK BORE SPROCKET STL 1IN PITCH
Part # F80C14H 2-3/16 KW/SS
BDI # 21445555
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
H80-4C95 3.4385/3.4405 3/4 X 3/8KW
Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW
BDI # 25176560
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore