45540 D662 6T X 7/8

COMPARE

45540 D662 6T X 7/8

Description
45540 ; POR SPROCKETS - FINISHED

DRIVES

Part # 45540

BDI # 300546

Features

Chain Pitch - Inch: 1.664
Chain Size: D662
Chain Pitch - Millimeter: 42.266
Pitch Diameter - Inch: 0
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter: 0
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
45536 D662 6T 3/4 W/.187 KW

COMPARE

45536 D662 6T 3/4 W/.187 KW

Description
45538 ; POR SPROCKETS - FINISHED

DRIVES

Part # 45538

BDI # 300545

Features

Chain Pitch - Inch: 1.664
Chain Size: D662
Chain Pitch - Millimeter: 42.266
Pitch Diameter - Inch: 0
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter: 0
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
45536 D662 6T X 3/4

COMPARE

45536 D662 6T X 3/4

Description
45536 ; POR SPROCKETS - FINISHED

DRIVES

Part # 45536

BDI # 300544

Features

Chain Pitch - Inch: 1.664
Chain Size: D662
Chain Pitch - Millimeter: 42.266
Pitch Diameter - Inch: 0
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter: 0
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY