4430V910
Description
4430V910 VARIABLE SPEED BELT 7.35LBS ; 30DEG ANGLE 91" P LG
Part # 4430V910
BDI # 1106888
Features
Inch - Metric:
Inch
Global Part Number GPN:
378542
Belt Width - Millimeter:
69.85
Belt Pitch Length - Millimeter:
2311.4
Belt Pitch Length - Inch:
91
Belt Outside Length - Millimeter:
2336.8
Belt Style:
Variable Speed
Belt Outside Length - Inch:
92
Belt Series:
30 Degree Angle
Belt Width - Inch:
2.75
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.413
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
2926V726
Description
2926V726 VARIABLE SPEED BELT ; 26DEG ANGLE 72.6" P LG
Part # 2926V726
BDI # 1101970
Features
Inch - Metric:
Inch
Global Part Number GPN:
378474
Belt Width - Millimeter:
46.025
Belt Pitch Length - Millimeter:
1844.04
Belt Pitch Length - Inch:
72.6
Belt Outside Length - Millimeter:
1866.9
Belt Style:
Variable Speed
Belt Outside Length - Inch:
73.5
Belt Series:
26 Degree Angle
Belt Width - Inch:
1.812