TA0107L25 TPR BU REDCR
Description
TA0107L25 TAPER BUSH REDUCER
Part # TA0107L25 TPR BU REDCR
BDI # 295242
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.614
Nominal Center Distance - Inch:
3.41
Other Features:
Single and Double Reduction | With Bushing | Light Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.68
100TT-CL
Description
100 TITAN ROLLER CHAIN CONNECTOR LINK ; 1-1/4" P TITAN CONNECTOR LINK
Part # 100TT-CL
BDI # 20885700
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Titan Series | Special Coated Pin
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Titan Series | Special Coated Pin
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
R27 DRN80M4
Description
R27 DRN80M4 GEAR MOTOR ; 80MM 4POLE FOOT MOUNTED
Part # R27 DRN80M4
BDI # 21596731
TA0107TB X 1-7/16 TAPER BUSH KIT
Description
TA0107TB X 1-7/16 TAPER BUSH KIT
Part # TA0107TB X 1-7/16 TAPER BUSH KIT
BDI # 295246
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 1-7/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Part Type:
Standard Shaft Tapered Bushing Kit