Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
TXT215AT ATV TAPER BUSHED REDUCER
Description
TXT215AT ATV TAPER BUSHED REDUCER ; PARALLEL TORQUE-ARM 15:1 RATIO
Part # 242082
BDI # 270756
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.55
SCXT225A SCR CONV REDCR
Description
SCXT225A SCR CONV REDCR ; DOUBLE REDUCTION 23.46 RATIO SHAFT MOUNT
Part # 352066
BDI # 276102
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
74.6
Reducer Type:
Parallel
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
465436
Bushing Series:
SK
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1