Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
E3 ELEMENT OMEGA 7300010
Description
E3 ELEMENT OMEGA 7300010 ; 7300010 NON RETURNABLE
Part # E3 ELEMENT OMEGA 7300010
BDI # 18143285
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
RfN 7012 040x065
Description
RFN 7012 040X065 LOCKING ASSEMBLY ; KEYLESS BUSHING
Part # RfN 7012 040x065
BDI # 20053055
Features
Component:
Keyless Screw Locking Assembly
Series:
RFN 7012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
40
Bore - Inch:
1.575
Length - Millimeter:
19.99
Length - Inch:
0.787
E5 ELEMENT OMEGA 7300020
Description
E5 ELEMENT OMEGA 7300020 ; 7300020 NON RETURNABLE
Part # E5 ELEMENT OMEGA 7300020
BDI # 18143289
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
ES3-R ELEMENT OMEGA 7300080
Description
ES3-R ELEMENT OMEGA 7300080 ; NON RETURNABLE W/ 3 CSC CAPSCREWS/RINGS
Part # ES3-R ELEMENT OMEGA 7300080
BDI # 18143320
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs