40BS17 1 1/8
Description
40BS17 1 1/8 ROLLER CHAIN SPROCKET ; 1/2" P 17T 1-1/8" BORE
Part # 40BS17 1 1/8
BDI # 619579
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33365
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
16C17SS X 50MM KW 2SS
Description
16C17SS X 50MM KW 2SS SPROCKET ; POR 16 ANSI 17 TEETH 50MM BORE
Part # 16C17SS X 50MM KW 2SS
BDI # 24664121
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.949
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
50BS17HT 1 1/8
Description
50BS17HT 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 17T HT 1-1/8" BORE
Part # 50BS17HT 1 1/8
BDI # 621345
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33461
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
80BS17 1 15/16
Description
80BS17 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 17T 1-15/16" BORE
Part # 80BS17 1 15/16
BDI # 624609
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Global Part Number GPN:
35392
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
H60B17F X 1-1/4
Description
H60B17F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT 1-1/4" BORE
Part # H60B17F X 1-1/4
BDI # 916792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
39101
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore