HB483 56-CC 102.52 1-1/4IN SHFT
Description
H4C56S10252 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB483 56-CC 102.52 1-1/4IN SHFT
BDI # 298844
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66