60BS15HT 1
Description
60BS15HT 1 ROLLER CHAIN SPROCKET ; 3/4" P 15T HT 1" BORE
Part # 60BS15HT 1
BDI # 622777
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
33259
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
80BS15HT 1
Description
80BS15HT 1 ROLLER CHAIN SPROCKET ; 1" P 15T 1" BORE HARDENED
Part # 80BS15HT 1
BDI # 624573
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
33322
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
H40BTL15
Description
H40BTL15 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 15T TAPERLOCK W/HT
Part # H40BTL15
BDI # 919573
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
H60BTL15
Description
H60BTL15 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 15T TAPERLOCK W/HT
Part # H60BTL15
BDI # 919629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
80BS15HT 2
Description
80BS15HT 2 ROLLER CHAIN SPROCKET ; 1" P 15T HT 2" BORE
Part # 80BS15HT 2
BDI # 624584
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
35491
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore