P64-8M-50-SK HTD

COMPARE

P64-8M-50-SK HTD

Description
P64-8M-50-SK HTD SYNCH SPROCKET

DODGE

Part # P64-8M-50-SK HTD

BDI # 254596

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 170.586
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY