W25 TL HUB
Description
W25 TL HUB ; 4-7/8" OD BUSHED 4-3/8" PILOT DIA
Part # W25 TL HUB
BDI # 269405
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.875
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
S20-6 TL
Description
S20-6 TL WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA
Part # S20-6 TL
BDI # 251487
Features
Pilot Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.563
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
2.75
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.45
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
69.85
1215B TL ADAPTER
Description
1215B TL ADAPTER ; 2-3/8" OD BUSHED 2-3/8" PILOT DIA
Part # 1215B TL ADAPTER
BDI # 257065
Features
Pilot Diameter - Millimeter:
60.325
Pilot Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.375
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
1.875
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
47.625