20Q18L56
Description
20Q18L56 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 20Q18L56
BDI # 20496365
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.6