35Q60H56
Description
35Q60H56 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 35-47
Part # 35Q60H56
BDI # 276817
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
349448
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92