2VP42X7/8
Description
2VP42X7/8 VARIABLE SPEED SHEAVE ; 7/8" BORE 2 GROOVES 3.95" OD FINISH BORE
Part # 2VP42X7/8
BDI # 333054
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Bore - Millimeter:
22.225
Other Features:
Solid Style
Global Part Number GPN:
579115
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
2BK32X7/8
Description
2BK32X7/8 V-BELT SHEAVE ; POR NON-RET CAST IRON FINISHED BORE
Part # 2BK32X7/8
BDI # 320041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Bore - Millimeter:
22.225
Other Features:
Type 1
Global Part Number GPN:
15923
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Split Taper Bushing | Type 5
Global Part Number GPN:
14453
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
2TB80
Description
2TB80 V-BELT PULLEY SHEAVE ; 2 GROOVES 8.35" OD BUSHED SPLIT TAPER B
Part # 2TB80
BDI # 328531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2