ATP

COMPARE

ATP

Description
ATP IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # ATP

BDI # 327160

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4.5
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY