SSHF7180-10KC-B5-HS1-P16

COMPARE

SSHF7180-10KC-B5-HS1-P16

Description
SSHF7180-10KC-B5-HS1-P16 WRM SPD RED ; STAINLESS

BOSTON GEAR

Part # SSHF7180-10KC-B5-HS1-P16

BDI # 184453

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 7.505

Price Inventory : Available to order
Loading Price
QTY