083-1/Z=14 NR. CS07014
Description
SATI 083-1/Z=14 NR. CS07014
Part # 083-1/Z=14 NR. CS07014
BDI # 1404759
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Simplex Type
Global Part Number GPN:
570606
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
100A14H X 1-1/4
Description
100A14H X 1-1/4 ROLLER CHAIN SPROCKET
Part # 100A14H X 1-1/4
BDI # 25179844
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
5.617
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570908
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore