Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
37642
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
10B-1/Z=15 NR. CS10015
Description
SATI 10B-1/Z=15 NR. CS10015
Part # 10B-1/Z=15 NR. CS10015
BDI # 1404795
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
083-1/Z=15 NR. CS07015
Description
SATI 083-1/Z=15 NR. CS07015
Part # 083-1/Z=15 NR. CS07015
BDI # 1404760
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.63
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
2052A15H
Description
2052A15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A15H
BDI # 17158914
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
6.012
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572624
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.417
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.282
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
213.79
Mounting Method:
Rough Bore