50A96
Description
50A96 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 50A96
BDI # 163880
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
PHS 24B-1A96
Description
PHS 24B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A96
BDI # 1286922
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
80A96 Q1101151-07
Description
80A96 Q1101151-07 SPROCKET ; 1IN PITCH 96 TEETH STEEL
Part # 80A96 Q1101151-07
BDI # 21536628
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
PHS 60-1A96
Description
PHS 60-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A96
BDI # 1288216
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore