Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
DS60B14 PER DWG YD3463550
Description
DS60B14 PER DWG YD3463550 SPROCKET ; 14 TEETH STEEL
Part # DS60B14 PER DWG YD3463550
BDI # 21445534
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
DS10B14 25MM KW 2SS
Description
DS10B14 25MM KW 2SS RLR CHAIN SPROCKET ; 14 TEETH 25MM BORE DIA
Part # DS10B14 25MM KW 2SS
BDI # 22123375
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore