Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
HDS50H17
Description
DS50H17 SPLIT TAPER SPROCKET ; H1 BUSHING HARDENED
Part # HDS50H17
BDI # 918919
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
DS60P17
Description
DS60P17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR P BUSHING
Part # DS60P17
BDI # 329209
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Global Part Number GPN:
10159
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
HDS60P17
Description
DS60P17H DOUBLE SINGLE SPROCKET ; 3/4" P 17T HT BORE FOR P BUSHING
Part # HDS60P17
BDI # 918924
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed