DS80Q20H
Description
DS80Q20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q20H
BDI # 607110
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571836
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
HDS80Q20
Description
DS80Q20 ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # HDS80Q20
BDI # 918932
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
10167
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
DS60Q20H
Description
DS60Q20H CHAIN SPROCKET ; BORED & DRILLED FOR Q1 BUSHING
Part # DS60Q20H
BDI # 23278200
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore