Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
06B-1/Z=16 NR. PS05016
Description
SATI 06B-1/Z=16 NR. PS05016
Part # 06B-1/Z=16 NR. PS05016
BDI # 1405334
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
16B-1/Z=16 NR. PS12016
Description
SATI 16B-1/Z=16 NR. PS12016
Part # 16B-1/Z=16 NR. PS12016
BDI # 1405505
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore