Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore
12B-2/Z=28 NR. PD11028
Description
SATI 12B-2/Z=28 NR. PD11028
Part # 12B-2/Z=28 NR. PD11028
BDI # 1405189
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
16B-1/Z=28 NR. PS12028
Description
SATI 16B-1/Z=28 NR. PS12028
Part # 16B-1/Z=28 NR. PS12028
BDI # 1405517
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
083-1/Z=28 NR. PS07028
Description
SATI 083-1/Z=28 NR. PS07028
Part # 083-1/Z=28 NR. PS07028
BDI # 1405381
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.701
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore