083-1/Z=34 NR. PS07034
Description
SATI 083-1/Z=34 NR. PS07034
Part # 083-1/Z=34 NR. PS07034
BDI # 1405387
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.654
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
16B-2/Z=34 NR. PD12034
Description
SATI 16B-2/Z=34 NR. PD12034
Part # 16B-2/Z=34 NR. PD12034
BDI # 840543
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
08B-1/Z=34 NR. PS09034
Description
SATI 08B-1/Z=34 NR. PS09034
Part # 08B-1/Z=34 NR. PS09034
BDI # 1405423
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
12B-1/Z=34 NR. PS11034
Description
SATI 12B-1/Z=34 NR. PS11034
Part # 12B-1/Z=34 NR. PS11034
BDI # 1405490
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.128
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
206.46
Mounting Method:
Rough Bore
06B-1/Z=34 NR. PS05034
Description
SATI 06B-1/Z=34 NR. PS05034
Part # 06B-1/Z=34 NR. PS05034
BDI # 1405352
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore