083-1/Z=38 NR. PS07038
Description
SATI 083-1/Z=38 NR. PS07038
Part # 083-1/Z=38 NR. PS07038
BDI # 1405391
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.291
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
06B-1/Z=38 NR. PS05038
Description
SATI 06B-1/Z=38 NR. PS05038
Part # 06B-1/Z=38 NR. PS05038
BDI # 1405356
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
12B-2/Z=38 NR. PD11038
Description
SATI 12B-2/Z=38 NR. PD11038
Part # 12B-2/Z=38 NR. PD11038
BDI # 1405195
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
16B-2/Z=38 NR. PD12038
Description
SATI 16B-2/Z=38 NR. PD12038
Part # 16B-2/Z=38 NR. PD12038
BDI # 1405220
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore