50B47F X 1-1/4
Description
H50B47F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B47F X 1-1/4
BDI # 915201
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Finished Bore
50B47F X 1-1/2
Description
H50B47F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B47F X 1-1/2
BDI # 915204
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Finished Bore
PHS 16B-1B47
Description
PHS 16B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B47
BDI # 1286360
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.538
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
50B47F X 1-3/8
Description
H50B47F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B47F X 1-3/8
BDI # 915202
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Finished Bore
50B47F X 1-1/8
Description
H50B47F X 1-1/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B47F X 1-1/8
BDI # 915199
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Finished Bore