Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.725
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
B-Hub One Side
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Global Part Number GPN:
36182
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
40B53F X 1-1/2
Description
40B53F X 1-1/2 ; POR SPROCKET 1 1/2IN KW 2SS
Part # 40B53F X 1-1/2
BDI # 914796
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.725
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Finished Bore
50B53F X 1-1/4
Description
50B53F X 1-1/4 ; POR SPROCKET 1 1/4IN KW 2SS
Part # 50B53F X 1-1/4
BDI # 915267
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Finished Bore