35B54
Description
35B54 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 35B54
BDI # 163609
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.663
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Global Part Number GPN:
36790
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore
25B54
Description
25B54 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B54
BDI # 163586
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore
40B54F X 1-1/2
Description
40B54F X 1-1/2 ; POR FINISH BORE SPROCKET
Part # 40B54F X 1-1/2
BDI # 914805
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore