Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Other Features:
BS/DIN Sprocket
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.394
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.626
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
238.62
Mounting Method:
Rough Bore
60B59SSH X 2.438IN 5/8KW 2SS 4/1/4 HOD
Description
60B59SSH X 2.438IN 5/8KW 2SS 4/1/4 HOD ; ROLLER CHAIN SPROCKET
Part # 60B59SSH X 2.438IN 5/8KW 2SS 4/1/4 HOD
BDI # 22139767
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Finished Bore
60B59F X 1-3/16
Description
H60B59F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B59F X 1-3/16
BDI # 915761
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Finished Bore
80B59F X 2-7/16
Description
80B59F X 2-7/16 ; POR SPROCKET 2 7/16IN KW 2SS
Part # 80B59F X 2-7/16
BDI # 916200
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.789
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.363
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
477.241
Mounting Method:
Finished Bore