D667B6 1 15/16
Description
D667B6 SPROCKET ; SPROCKET 1 15/16 BORE
Part # D667B6 1 15/16
BDI # 18185422
Features
Chain Pitch - Inch:
2.25
Chain Size:
667-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
B-Hub One Side
41B6
Description
41B6 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 41B6
BDI # 163650
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.166
Pitch Diameter - Millimeter:
25.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.166
Global Part Number GPN:
36226
Pitch Diameter - Millimeter:
25.4
Mounting Method:
Rough Bore