81XC10F X 2-7/16 MILL
Description
81XC10F X 2-7/16 MILL ; POR SPROCKETS
Part # 81XC10F X 2-7/16 MILL
BDI # 917508
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
D200C10H X 2 RSB
Description
D200C10H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C10H X 2 RSB
BDI # 22381661
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.09
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.195
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
205.486
Mounting Method:
Rough Bore
1240C10 X 3-15/16 1INX1/2IN KW
Description
1240C10 X 3-15/16 1INX1/2IN KW SPROCKET ; ROLLER 3-15/16" BORE DIA 10 TEETH
Part # 1240C10 X 3-15/16 1INX1/2IN KW
BDI # 21838181
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.708
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.03
Pitch Diameter - Millimeter:
246.583
Mounting Method:
Finished Bore
78C10F X 2-7/16 MILL
Description
78C10F X 2-7/16 MILL ; POR SPROCKETS
Part # 78C10F X 2-7/16 MILL
BDI # 917330
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Finished Bore
82CS10 2 7/16
Description
82CS10 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 82CS10 2 7/16
BDI # 625491
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.95
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
252.73
Mounting Method:
Finished Bore