81XC13F X 2-15/16 SPLIT
Description
81XC13F-2R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC13F X 2-15/16 SPLIT
BDI # 20887630
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore
81XC13F X 1-15/16 MILL
Description
81XC13F X 1-15/16 MILL ; POR SPROCKETS
Part # 81XC13F X 1-15/16 MILL
BDI # 917568
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore
78CS13 2 7/16
Description
78CS13 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS13 2 7/16
BDI # 624103
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore
78CS13 2 3/16
Description
78CS13 2 3/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS13 2 3/16
BDI # 624102
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Bushed