Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
40C14
Description
40C14 ROLLER CHAIN SPROCKET ; RSB 40 CHAIN 14T C-HUB BOTH SIDES
Part # 40C14
BDI # 620238
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Global Part Number GPN:
30279
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
E60C14H 1-11/16 KW 2SS 5/16
Description
E60C14H 1-11/16 KW 2SS 5/16 SPROCKET ; 1-11/16IN BORE 14 TEETH C HUB
Part # E60C14H 1-11/16 KW 2SS 5/16
BDI # 21536533
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
100C14 SPEC SPLIT
Description
100C14 SPEC SPLIT SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100C14 SPEC SPLIT
BDI # 21515886
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Type
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
80C14 SPECIAL
Description
80C14 SPECIAL SPROCKET ; 14 TEETH STEEL C HUB
Part # 80C14 SPECIAL
BDI # 21536134
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore