Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
Split Taper Bushing
Global Part Number GPN:
571543
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.85
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
402.59
Mounting Method:
Rough Bore
PHS 16B-1CH19
Description
PHS 16B-1CH19 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1CH19
BDI # 1286368
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
D240C19H X 2 RSB
Description
D240C19H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C19H X 2 RSB
BDI # 22382141
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
18.227
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.78
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
462.966
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.654
Chain Size:
62
Chain Pitch - Millimeter:
42.012
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.05
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
255.27
Mounting Method:
Rough Bore