H160S26
Description
H160S26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H160S26
BDI # 312362
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Split Taper Bushing
Global Part Number GPN:
10952
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
H160S26
Description
H160S26 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160S26
BDI # 918633
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.672
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
200M26
Description
200M26 ROLLER CHAIN SPROCKET ; 2-1/2" P 26T BORE FOR M BUSHING
Part # 200M26
BDI # 617288
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
QD Bushing
Global Part Number GPN:
31345
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
120C26 X 2-7/16 2SS
Description
120C26 X 2-7/16 2SS SPROCKET
Part # 120C26 X 2-7/16 2SS
BDI # 24869335
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
80C26 X 80MM KW 2SS
Description
80C26 X 80MM KW 2SS CHAIN SPROCKET ; 80MM SPLIT BORE PER FQM-LD31-000-0161
Part # 80C26 X 80MM KW 2SS
BDI # 24532174
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore