Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Rough Bore
80C29MTO X 2.312IN 5/8KW INSTANT SPLIT
Description
80C29MTO X 2.312IN 5/8KW INSTANT SPLIT ; HARDEN TEETH ROLLER CHAIN SPROCKET
Part # 80C29MTO X 2.312IN 5/8KW INSTANT SPLIT
BDI # 26029595
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Split Type
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
H50C29 X 3IN KWSS
Description
H50C29 X 3" KWSS RLR CHAIN SPKT ; 3" BORE SETSCREW KEYWAY HARDENED TEETH
Part # H50C29 X 3IN KWSS
BDI # 24516013
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
D80C29 MTO SPK
Description
D80C29 MTO SPK ; PER QUOTE 0309655-26
Part # D80C29 MTO SPK
BDI # 22499944
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
80C29H X 2-15/16 5/8X5/16 KW 2SS
Description
80C29HX2-15/16 5/8X5/16 KW 2SS SPROCKET ; 2-15/16" BORE 29 TEETH
Part # 80C29H X 2-15/16 5/8X5/16 KW 2SS
BDI # 23125741
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore