PHS 28B-2CH34
Description
PHS 28B-2CH34 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-2CH34
BDI # 1287176
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
C-Hub Both Sides
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.257
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.088
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Bushed
80C34 2-1/2 PER DWG D13369/B
Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH
Part # 80C34 2-1/2 PER DWG D13369/B
BDI # 25881606
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
40C34 X 1-1/8IN KW SS
Description
40C34 X 1-1/8IN KW SS RLR CHAIN SPROCKET ; 40CHAIN 34T
Part # 40C34 X 1-1/8IN KW SS
BDI # 25175412
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Finished Bore