28CTB72
Description
28CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB72
BDI # 618119
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570472
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
43.007
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
44.7
Pitch Diameter - Millimeter:
1092.378
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Other Features:
Simplex Type
Global Part Number GPN:
570254
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
140C80H-507/16
Description
140C80H-507/16 RC SPROCKET ; 1-3/4IN PITCH 80TEETH
Part # 140C80H-507/16
BDI # 21841746
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
42.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.282
Global Part Number GPN:
30261
Pitch Diameter - Millimeter:
1091.971
Mounting Method:
Rough Bore