5J X 1 1/8
Description
5J X 1 1/8 COUPLING FLANGE ; 1-1/8" BORE 3-1/4" OD 1-7/8" HUB
Part # 5J X 1 1/8
BDI # 240575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.088
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
120.65
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
10S X 42MM 3/8X3/16 KWY
Description
10S X 42MM 3/8X3/16 KWY COUPLING FLANGE
Part # 10S X 42MM 3/8X3/16 KWY
BDI # 21562364
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
PX100 FBX 3-3/8
Description
PX100 FBX X 3 3/8 FLANGE ASSEMBLY ; POR
Part # PX100 FBX 3-3/8
BDI # 238553
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.246
Length Thru Bore - Millimeter:
68.58
Other Features:
Components May or May Not Intermix Among Brands | Shallow Key | 2 Set Screws
Hub Diameter - Millimeter:
130.81
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs